Pros, Join Our TradeMaster Program!
Description
The most powerful cordless caulk and adhesive gun on the market offers the most bead control. Deliver caulk or adhesives smoothly and steadily, even with the highest viscosity materials, with the incredible pushing force of the M18TM Cordless 10-oz Caulk and Adhesive Gun. All-metal gears provide an industry-leading 950 lbs of force, and CFTTM Constant Flow Technology eliminates motor oscillation for steady dispensing and even beads at all viscosity levels. A variable-speed trigger and six-setting maximum speed dial optimize the tool’s 0-21 inches per minute (IPM) flow rate. The exclusive Milwaukee® anti-drip mechanism prevents oozing of excess material when the trigger is released. A rotating collar gives you maximum bead control around turns, and the quick-change carriage design lets you change between 10-oz, quart and sausage-style containers. The M18 REDLITHIUM Battery lets you dispense more than 200 10-oz tubes of construction adhesive on one charge. The kit includes an 18-volt compact battery, 30-minute charger, 10-oz carriage, 10-oz plunger rod and piston assembly.

Product Features
  • All-metal gears: Deliver industry-leading 950 lbs of dispensing force for the highest viscosity materials
  • Variable-speed trigger: Allows for maximum flow-rate and bead-width control
  • Anti-drip mechanism: Instantly stops material from dripping upon trigger release
  • 6-Setting max speed dial: Optimizes flow rate from 0-21 IPM (inches per minute)
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • CFT™Constant Flow Technology: Offers steady flow rate and even beads at all viscosity levels
  • Rotating quick-change collar: Accepts all Milwaukee® quick-change configurations: 10-oz carriage, quart-size carriage, and 20-oz sausage barrels
Hide Description
Manuals (2)
Specs
Product Type:

Kit

Caulking Gun

Voltage:

18v

Expulsive Force:

950 lbs

Cartridge Size:

10 oz

Power Source:

Battery

Charge Time:

1 Hour

Battery Type:

M12 REDLITHIUM

Batteries Included:

1

Weight (lbs):

4.9 lbs

Warranty:

5 Years Limited

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.