Pros, Join Our TradeMaster Program!
Description
Overview

Get superior socket retention in a powerful, compact, long-running impact wrench. The M18™ Cordless Lithium-ion 1/2" High-Torque Impact Wrench features a Milwaukee® 4-pole motor and powerful impact mechanism to deliver a reliable 450 ft-lbs of torque with maximum runtime. The REDLITHIUM™ Extended Capacity Battery Pack delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. You’ll get consistent speed control between 0-1900 RPM and 0-2200 IPM with the variable-speed trigger. The 2662-22 has a 1/2” anvil with detent pin to ensure maximum socket retention. The M18 Impact Wrench’s onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Lightweight and portable, with superior ergonomics, this 18-volt cordless power tool offers ultimate comfort during prolonged use. The kit includes two M18™ XC batteries, an M18™ and M12™ multi-voltage lithium-ion battery charger, and a carrying case. Includes:

  • M18™ 1/2" High-Torque Impact Wrench with Pin Detent (Bare Tool)
  • M18™ & M12™ Multi-Voltage Charger
  • M18™ REDLITHIUM™ XC Extended Capacity Battery
  • Carrying Case

    Features:
    ,br>
  • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, more power and more run time than any brushed competitor
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Read more
    Manuals (1)
    Specs
    Product Type:
    Impact Wrench
    Voltage:
    18v
    Anvil Type:
    Detent Pin
    Warranty:
    5 Years
    RPM:
    1900
    IPM:
    2200
    Size:
    1/2"
    Length (Inches):
    8-7/8"
    Battery Type:
    M18 Lithium-Ion Battery
    Batteries Included:
    2
    Includes:
    Carry Case
    Charger
    Torque:
    450 ft-lbs
    Power Source:
    Battery
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.