TM_Acquisition-S
M18 Cordless 4-1/2" Cut-off / Grinder Kit
Hover image to zoom

M18 Cordless 4-1/2" Cut-off / Grinder Kit

Brand:
Milwaukee
SKU:
2680-22
Rating:
(0)
Q&A:
(0)
M18 Cordless 4-1/2" Cut-off / Grinder Kit
Hover image to zoom
2680-22 has been discontinued
Discontinued February 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

Warranty icon
5 Year Limited Warranty
Power Source icon
Battery
Voltage icon
18v
RPM icon
9000 RPM
Diameter icon
4-1/2" Diameter

Description

The M18® Cordless LITHIUM-ION 4-1/2" Cut-off / Grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-20 delivers maximum power when cutting or grinding. The 2680-20 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging internal components.

Features:
  • Milwaukee® 4-Pole Motor- Delivers maximum power when cutting or grinding
  • Overload Protection- Prevents damage to the tool and battery in abusive situations
  • Debris Baffles - L-shape vents keep debris from entering the tool and damaging internal components to help increase tool life.
  • Tool Free, Burst Resistant Guard- Allows for quick, easy guard adjustments. Easy to access and actuate too free guard makes it easier and less time consuming to adjust the guard for various applications.
  • Paddle Switch Design- The only cordless cut-off /grinder in the market with a paddle switch design
  • Up to 35% faster cutting speed
  • Up to 50% more cuts on a single charge
  • 3-Position Side Handle- Provides optimal Control and Versatility
  • Compatible with all M18 batteries and M18 chargers
  • 5 Year Limited Warranty

Includes:
  • (1) M18™ Cordless 4-1/2" Cut-off / Grinder (Tool Only) (2680-20)
  • (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • 1) Contractor Bag
  • (1) Side Handle

Specs

Product Type:

Cut-Off Saw

Grinder

Voltage:

18v

RPM:

9000

Diameter:

4-1/2"

Arbor:

5/8"

Includes:

Carry Case

Charger

Side Handle

Batteries Included:

2

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Features:

Paddle Switch Design

Adjustable Handle Position

Spindle Lock

Tool Free Guard

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm