Pros, Join Our TradeMaster Program!
Description
The M18™ 4-Tool Combo Kit is powered by our M18™ cordless system with patented technologies and electronics, innovative motor design, and superior ergonomics, providing you with the most efficient blend of power, weight, and performance in its class. These power tools run on Milwaukee REDLITHIUM™ XC batteries, delivering you more torque, more power and longer run-time than the competition. The M18™ 1/2" Drill Driver is only 7-1/4" length for access to the tightest workspaces while delivering 500 in-lbs of torque and up to 1,800 RPM. The M18™ 1/4" Hex Impact Driver provides up to 2,750 RPM, 3,450 IPM and 1,500 in-lbs of fastening torque. The M18™ 4-1/2". Grinder features the user-preferred paddle switch, providing comfort when operating in various positions, and the M18™ 6-1/2" Circular Saw has a powerful 3,500 RPM motor to easily and quickly cut tough material such as LVL headers. In addition to the four power tools, this combo kit includes two REDLITHIUM™ XC battery packs, an M12™/M18™ Multi-Voltage Charger, and a Contractor Bag.

Product Includes
  • (1)
  • (1)M18™ Compact 1/2" Drill Driver (Tool Only)(2606-20)
  • (1)M18™ 1/4" Hex Impact Driver (Tool Only)(2656-20)
  • (1)M18™ Cordless 4-1/2" Cut-off / Grinder (Tool Only)(2680-20)
  • (1)M18™ 6-1/2" Circular Saw (Tool Only)(2630-20)
  • (2)M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
  • (1)M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1)Contractor Bag
Hide Description
Specs
Product Type:

Hammer Drill/Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Contractor Bag

Bit Holder

Grinding Wheel

Batteries

Charger

Carry Case

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.