The 2695-22 M18™ Cordless 2-Tool Combo Kit includes the M18™ 1/2” Hammer Drill Driver (2602-20) and the M18™ HACKZALL® One-Handed Recip Saw (2625-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
Includes:
- M18 Cordless Lithium-Ion 1/2" Hammer Drill/Driver (2607-20)
- Milwaukee® 4-Pole Frameless Motor
- Compact Design: Allows greater accessibility in tight work spaces
- All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
- REDLINK™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
- 525 in. lbs. of peak torque
- 0-550/0-1700 RPM
- 29,000 BPM
- M18 HACKZALL Reciprocating Saw (2625-20)
- One-handed design provides superior control & versatility over a standard reciprocating saw
- QUIK-LOK ® Blade Clamp offers fast, easy tool free blade changes for SAWZALL® Blades & HACKZALL® Blades
- Compatibile with M18™ XC High Capacity REDLITHIUM ™ Batteries and M18™ Compact REDLITHIUM ™ Batteries
- Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
- Built-In LED light illuminates the work surface while cutting
- (2) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828)
- REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: Offers long-lasting performance and durability
- Fuel gauge onboard: Displays remaining runtime for less downtime on the job
- All-weather performance: Delivers fade-free power in extreme jobsite conditions
- Versatility: Powers more than 40 Milwaukee M18™ cordless power tools
- M18 and M12 Multi-Voltage Charger (48-59-1812)
- Single unit simplicity: Quickly charges all M12™ and M18™ Battery Packs
- Reduces time to manage charge cycles by sequentially charging the battery packs
- Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
- Contractor Bag
Specifications:
- 5-year manufacturer warranty on tools; 3 year manufacturer warranty on M18 batteries
- Bits and Blades Included
- 18 Volts