Pros, Join Our TradeMaster Program!
Description
Overview
The 2766 M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent provides a full corded replacement delivering 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque. The industry’s most compact cordless High Torque Impact wrench at 8.1” in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with Bolt Removal mode gives users the most control over their fasteners. Bolt Removal mode gives the user more control when removing fasteners by slowing to 750rpm once the fastener has been busted loose. This tool includes a ½” Pin Detent anvil which provides superior socket retention. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

Includes:
  • (1) M18 FUEL™ High Torque ½” Impact Wrench with Pin Detent (Tool Only) (2766-20)

Specifications:
  • Length: 8.1"
  • Voltage: 18V
  • Weight: 5.5 lbs
  • Power Source: Cordless
  • Tool Warranty: 5 Years
  • Fastening Torque: 750 ft-lbs
  • IPM: 1,150/2,100/2,400/2,400
  • RPM: 0 to 950/1,500/1,800/1,800-750
  • Drive Control: 4-mode
  • LED Light: Yes
  • Nut Busting Torque: 1100 ft-lbs


Note: battery and charger not included
Read more
Specs
Product Type:
Impact Wrench
Voltage:
18v
Size:
1/2"
Anvil Type:
Detent Pin
Torque:
1100 ft-lbs
RPM:
1800
750
950
1500
Torque:
750 ft-lbs
IPM:
1150
2100
Battery Type:
M18 Lithium-Ion Battery
IPM:
2400
Length (Inches):
8-1/8"
Batteries Included:
0
Power Source:
Battery
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.