Pros, Join Our TradeMaster Program!
Description
Overview
The 2766 M18 FUEL High Torque 1/2" Impact Wrench with Pin Detent provides a full corded replacement delivering 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque. The industry’s most compact cordless High Torque Impact wrench at 8.1" in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners. Bolt Removal mode gives the user more control when removing fasteners by slowing to 750rpm once the fastener has been busted loose. This tool includes a 1/2" Pin Detent anvil which provides superior socket retention. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

Includes
  • (1) M18 FUEL High Torque 1/2" Impact Wrench with Pin Detent (Tool Only)
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
  • (1) M18 & M12 Multi-Voltage Charger
  • (1)Blow Molding Carrying Case
Product Features
  • Most compact cordless High Torque Impact Wrench in its class at 8.1" in length
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750rpm for more control when removing fasteners
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Features a pin detent design for maximum socket retention
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Reduced user fatigue at only 7.1lbs with battery
  • LED light to illuminate the work area
Product Specifications
  • Voltage: 18V
  • Length: 8.1"
  • Tool Warranty: 5 Years
  • Weight: 5.5 lbs
  • Power Source: Cordless
  • Fastening Torque: 750 ft-lbs
  • IPM: 1,150/2,100/2,400/2,400
  • RPM: 0 to 950/1,500/1,800/1,800-750
  • Drive Control: 4-mode
  • LED Light: Yes
  • Nut Busting Torque: 1100 ft-lbs
Hide Description
Manuals (2)
Specs
Product Type:

Impact Wrench

Anvil Type:

Detent Pin

Voltage:

18v

Size:

1/2"

Length (Inches):

8.1"

Torque:

1100 ft-lbs

RPM:

950

1500

Torque:

750 ft-lbs

IPM:

1150

2100

2400

RPM:

1800

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Includes:

Carry Case

Charger

Power Source:

Cordless

Warranty:

5 Year Tool/3 Year Battery

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.