Pros, Join Our TradeMaster Program!
Description
The 2767 M18 FUEL™ High Torque 1/2" Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft-lbs of fastening torque and 1400 ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 8.39” in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with Bolt Removal mode gives users the most control over their fasteners. Bolt Removal mode gives the user more control when removing fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

Kit Includes:

  • (1) M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring (Bare Tool) (2763-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Rapid Charger (48-59-1808)
  • (1) M18 Cordless 2 Speed Grease Gun (Tool Only) (2646-20)

Features
  • Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
  • Most compact cordless High Torque Impact Wrench in its class at 8.39" in length
  • Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control.
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750rpm for more control when removing fasteners
  • REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Features a friction ring design to ensure quick and easy socket changes
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Reduced user fatigue at only 7.5 lbs with battery (battery not included)
  • LED light to illuminate the work area
  • Download Owner's Manual Download Service Parts List
Hide Description
Manuals (2)
Specs
Product Type:

Impact Wrench

Grease Gun

Voltage:

18v

Size:

1/2"

Battery Type:

M18 Lithium-Ion Battery

Anvil Type:

Friction Ring

Batteries Included:

2

Includes:

Charger

RPM:

1400

1750

Torque:

1000 ft-lbs

1400 ft-lbs

RPM:

550

IPM:

950

2100

Warranty:

5 Years

IPM:

1750

Length (Inches):

8-3/8"

Power Source:

Battery

Includes:

Belt Clips

Carry Case

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.