M18 Fuel 1/2" High Torque Impact Wrench w/ Friction Ring Kit, w/ Grease Gun
Hover image to zoom

M18 Fuel 1/2" High Torque Impact Wrench w/ Friction Ring Kit, w/ Grease Gun

Brand:
Milwaukee
SKU:
2767-22GR
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" High Torque Impact Wrench w/ Friction Ring Kit, w/ Grease Gun
Hover image to zoom
$697.01 each
Backorder
Backorder
Get it Fri, Jan 12 - Fri, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/2"
Warranty icon
5 Year Warranty
Power Source icon
Battery
Voltage icon
18v
RPM icon
1750, 1400, 550 RPM
Torque icon
1000 ft-lbs, 1400 ft-lbs Torque

Description

The 2767 M18 FUEL™ High Torque 1/2" Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft./lbs. of fastening torque and 1,400 ft./lbs. of nut-busting torque. With 2X faster removal speed, our users will be able to get the job done faster and be more productive throughout their day. By providing the industry's most compact cordless high torque impact wrench at 8.39 in. length, this tool allows for more access in tight spaces. 4-Mode drive control with bolt removal mode gives our users the most control over their fasteners. Bolt removal mode gives our users more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. Our tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives our users ultimate comfort during prolonged use while lasting longer against corrosive materials. Our M18 REDLITHIUM™ XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.

Kit Includes:

  • (1) M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring (Bare Tool) (2763-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Rapid Charger (48-59-1808)
  • (1) M18 Cordless 2 Speed Grease Gun (Tool Only) (2646-20)

Features
  • Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
  • Most compact cordless High Torque Impact Wrench in its class at 8.39" in length
  • Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control.
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750rpm for more control when removing fasteners
  • REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Features a friction ring design to ensure quick and easy socket changes
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Reduced user fatigue at only 7.5 lbs with battery (battery not included)
  • LED light to illuminate the work area
  • Download Owner's Manual Download Service Parts List

Specs

Product Type:

Grease Gun

Impact Wrench

Voltage:

18v

Size:

1/2"

Battery Type:

M18 Lithium-Ion Battery

Anvil Type:

Friction Ring

Batteries Included:

2

RPM:

1750

1400

550

Torque:

1000 ft-lbs

1400 ft-lbs

Includes:

Charger

Carry Case

Belt Clip

IPM:

1750

2100

950

Warranty:

5 Year

Length (Inches):

8-3/8"

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy