M18 Fuel 1/2" High-Torque Impact Wrench w/ Friction Ring Kit
Hover image to zoom

M18 Fuel 1/2" High-Torque Impact Wrench w/ Friction Ring Kit

Brand:
Milwaukee
SKU:
2767-22R
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" High-Torque Impact Wrench w/ Friction Ring Kit
Hover image to zoom
2767-22R has been discontinued
Discontinued November 22, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 1/2" High Torque Impact wrench w/ Friction Ring Kit
Brand:
Milwaukee
SKU:
2967-22
(0)
In Stock
In Stock
Get 1 Tue, Dec 12
Fast Track Logo
Order by 4PM, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Size icon
1/2"
Warranty icon
5 Year Tool/3 Year Battery Warranty
Power Source icon
Battery
Voltage icon
18v
RPM icon
1750, 750 RPM
Torque icon
1400 ft-lbs, 1000 ft-lbs Torque

Description

Overview

The M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft-lbs of fastening torque and 1400 ft-lbs of nut-busting torque. With 2X faster removal speed, our users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 8.39” in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with Bolt Removal mode gives our users the most control over their fasteners. Bolt Removal mode gives the user more control when removing fasteners by slowing to 750rpm once the fastener has been busted loose. Our tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives our users ultimate comfort during prolonged use while lasting longer against corrosive materials. Our M18 REDLITHIUM™ XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.

Includes:
  • (1) M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring (Tool Only)(2767-20)
  • (1) M18™ REDLITHIUM™ XC5.0 Resistant Battery(48-11-1850R)
  • (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1) Blow Molded Case
Product Features
  • Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
  • Most compact cordless High Torque Impact Wrench in its class at 8.39" in length
  • Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control.
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750rpm for more control when removing fasteners
  • REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Features a friction ring design to ensure quick and easy socket changes
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Reduced user fatigue at only 7.5 lbs with battery (battery not included)
  • LED light to illuminate the work area
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Wrench Type: High Torque
  • Anvil Type: Friction Ring
  • Anvil Size: 1/2"
  • IPM: 0 - 2,100
  • Fastening Torque: 1,000 ft-lbs
  • Nut-Busting Torque: 1,400 ft-lbs
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 8.4 in
  • Weight: 5.9 lbs
  • Height: 8.79 in
  • Width: 3.15 in
  • LED Light: Yes
  • Brushless: Yes
  • Battery System: M18
  • DRIVE CONTROL: 4-Mode w/ Bolt Removal Mode
  • Maximum RPM: 1,750
  • RPM Range: 0 - 1,750

Specs

Product Type:

Impact Wrench

Voltage:

18v

Size:

1/2"

RPM:

1750

750

Torque:

1400 ft-lbs

1000 ft-lbs

Battery Type:

M18 Lithium-Ion Battery

Anvil Type:

Friction Ring

IPM:

2100

Batteries Included:

1

Power Source:

Battery

Includes:

Carry Case

Charger

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm