Pros, Join Our TradeMaster Program!
Description
The M18™ FORCE LOGIC™ Long Throw Press Tool is the smallest, most intelligent extended length press tool on the market. An adjustable stroke length delivers optimized cycle time on 1 1/2” – 2” Grinnell® stainless steel press connections. The Press Tool’s in-line design offers unrivaled access for navigating around installed pipes, while also delivering on the highest level of press accuracy and reliability. Utilizing REDLINK™ Intelligence, the M18™ FORCE LOGIC™ Long Throw Press Tool features auto cycle and a pre-press battery check to prevent partial presses, and provide the user peace of mind. With a green LED indicator, the tool visually indicates both a completed press cycle and when calibration is needed. Delivering the longest calibration interval in the industry, the tool will operate 50,000 cycles before calibration is needed, keeping the tool on the job to maximize return on investment. Powered by the M18™ REDLITHIUM™ Battery Pack, this is the only press system where you can cut, fasten and connect on one system.

Product Features
  • Lightest, in-line design for unrivaled access
  • Auto-cycle ensures full press every time
  • Longest calibration interval in the industry at 50,000 cycles
  • Industry's first brushless press tool
  • In-line design optimized for 1-handed presses
  • 5-year tool warranty, 2-year jaw warranty
  • The Milwaukee Redlithium Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
  • Compatible with all M18 batteries


Product Includes
  • (1) M18 Force Logic Long Throw Press Tool (2773-20L)
  • (2) M18 Redlithium XC Extended Capacity Battery (48-11-1828)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) M18 3/4" SS Jaw (49-16-2651S)
  • (1) M18 1/2" SS Jaw (49-16-2650S)
  • (1) M18 1" SS Jaw (49-16-2652S)
  • (1) Carrying Case

Hide Description
Manuals (1)
Specs
Product Type:

Press Tool

Size:

1/2"

1"

3/4"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Voltage:

18v

Includes:

(3) Jaws

Charger

Carry Case

Power Source:

Battery

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.