Pros, Join Our TradeMaster Program!
Description
Our M18™ FORCE LOGIC™ 750 MCM Crimper is the easiest way to crimp. It produces cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee® EXACT™ 12T U-Style Dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. In addition, every EXACT™ 12T U-Style Die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All our dies eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for the greatest accuracy and easiest inspection. Engineered to reduce weight and improve balance, the M18 FORCE LOGIC™ 750 MCM Crimper is the lightest and only fully balanced 12T crimper, with a 350 degree rotating head and red alignment marks making it the lightest, most balanced and easiest crimper to align. Predictive Force Monitoring (PFM™) constantly measures force output to deliver consistent speed that won’t bog down on larger connectors while delivering accurate pressure, every time. Our 750 MCM crimper is the only tool that provides instant pressure verification with a green indicator and has a pre-crimp battery check that automatically ensures enough battery charge to complete each crimp. The only tool that once a crimp is engaged, has auto-complete to ensure full pressure is reached. Our crimpers have a fully enclosed high-speed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ batteries delivering ultimate reliability in tough conditions. Equipped with MILWAUKEE® ONE-KEY™ Technology, our crimpers enable you to store real-time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. Like all ONE KEY™ tools our crimpers feature tool tracking, allowing you to pinpoint missing tools faster and manage inventory, creating a central place for you to track all tools and equipment across your network of jobs and users.

Product Features
  • Lightest 12T Crimper
  • Most Balanced with Ergonomic Grip Design
  • Bold Alignment Marks aid accuracy in crimp placement
  • PFM™ (Predictive Force Monitoring) with Auto Complete Ensures Full Pressure
  • PFM™ (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator
  • Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp
  • 350° Head Rotation Provides Easy Access in Tight Spaces
  • The Tool Records & Stores Every Crimp Made for Professional Report Building through ONE KEY™
  • Longer Life with POWERSTATE™ Brushless Motor & Weather Protected Electronics that Keep Dirt, Dust & Moisture Out


Product Includes
  • (1) M18 FORCE LOGIC™ 750 MCM Crimper Kit (2779-22)
  • (1) M18 REDLITHIUM CP2.0 Battery (48-11-1820)
  • (15) EXACT Copper 12T U-Style Dies
  • (1) M18 REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) Carrying Case
Hide Description
Manuals (2)
Specs
Product Type:

Crimper

Voltage:

18v

12v

Batteries Included:

1

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Carry Case

Power Source:

Battery

Includes:

Crimping Die

Warranty:

5 Years (Tool)

3 Years (Battery)

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.