Pros, Join Our TradeMaster Program!
Description
M18 FUEL™ 4-1/2" / 5" Grinder, Paddle Switch No-Lock (Tool Only)
The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2" / 5" Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ Brushless Motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 Battery Pack (not included) delivers up to 4X more run time and 20% more power. The grinder features REDLINK PLUS™ Intelligence, the most advanced system of cordless power tool electronics, for maximum performance. The 18-volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee’s legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.

Features:
  • POWERSTATE™ Brushless Motor: Delivers maximum power and up to 10X longer motor life
  • REDLINK PLUS™ Intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC5.0 Battery Pack (not included) provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • POWER TO GRIND: World’s first cordless grinder with corded performance.
  • DURABILITY: Same metal housing & gearing system as legendary high performance corded grinders
  • 100% tool free: Make all accessory changes and guard adjustments without a wrench for increased productivity
  • Paddle-switch design: Provides increased comfort and ease-of-use when operating in various positions

Specifications:
  • Length: 15"
  • Voltage: 18V
  • Weight: 5.8 lbs
  • Power Source: {3FE72143-5A63-4D4E-83EF-854BBD36C3B2}
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • Arbor Size: 5/8"-11
  • Switch Type: Paddle No-Lock
  • Speed: 8,500 RPM
  • Trigger Lock: No
  • Vibration Reduction: Yes
  • Tool Free Guard: Yes
  • Package Type: Tool-Only (No Battery or Charger Included)

Note: Battery & Charger Not Included
Hide Description
Specs
Product Type:

Grinder

Voltage:

18v

RPM:

8500

Diameter:

4-1/2"

Arbor:

5/8"

Includes:

Side Handle

Power Source:

Battery

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Features:

Tool Free Guard

Paddle Switch Design

Spindle Lock

Warranty:

5 Year Limited Warranty

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.