Pros, Join Our TradeMaster Program!
Description
The M18 FUEL™ ½” Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

Features:
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 1/2" Hammer Drill to provide Up To 60% More Power than the competitive set
  • REDLITHIUM™ XC5.0 Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
  • REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System.
  • Up To 60% More Power: 1,200 in-lbs of torque
  • LED on foot of tool for better lighting in dark spaces
  • Only 6.9" in length for access into tight spaces and reduced fatigue
  • Compatible with all M18™ batteries

Includes:
  • M18 Fuel 1/2" Hammer Drill/Driver
  • Belt Clip
  • Bit Holder
  • Side Handle


Note: Battery and Charger not included
Hide Description
Manuals (2)
Specs
Voltage:

18v

Product Type:

Hammer Drill/Driver

Chuck Size:

1/2"

RPM:

2000

BPM:

32000

Torque:

1200 in-lbs

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

Clutch Settings:

14

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Length (Inches):

6.9"

Features:

LED Light

Warranty:

5 Years (Tool)

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.