M18 Fuel with ONE-KEY 1/2" Hammer Drill (Bare Tool Only)
Hover image to zoom

M18 Fuel with ONE-KEY 1/2" Hammer Drill (Bare Tool Only)

Brand:
Milwaukee
SKU:
2806-20
Rating:
(0)
Q&A:
(0)
M18 Fuel with ONE-KEY 1/2" Hammer Drill (Bare Tool Only)
Hover image to zoom
2806-20 has been discontinued
Discontinued October 26, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 1/2" Hammer Drill/Driver w/ ONE-KEY
Brand:
Milwaukee
SKU:
2906-20
(0)
In Stock
In Stock
Get 1 Mon, Apr 29
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Power Source icon
Battery
Voltage icon
18v
Torque icon
1200 lb-in Torque
RPM icon
2000 RPM

Description

The M18 FUEL™ 1/2" Hammer Drill with ONE-KEY™ is the industry's most powerful drill, delivering Up To 60% More Power, Up To 1.5" Shorter Length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless Motor produces 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9" in length, this is the most compact drill in its class, allowing better access in tight spaces. REDLINK PLUS™ Intelligence ensures maximum performance while protecting from overloads, heating and over-discharge. The M18 REDLITHIUM™ Battery Packs (not included) deliver more work per charge and more work over the life of the packs than competitors. The best-in-class all-metal ratcheting chuck provides increased bit strength and corrosion resistance. With ONE-KEY™, users gain the ability to Customize, Track and Manage their tool. Anti-Kickback technology increases control in bind-up situations and reduces unwanted shut-downs, with the added benefit of sensitivity control and ability to turn on and off based on application. Using the tool's tracking functionality, if ever lost or stolen, lock it out to protect your investment.

Product Features
  • Up To 60% More Power: 1,200 in-lbs of torque
  • M18 REDLITHIUM™ XC5.0 Battery Pack (Not Included): Delivers more work per charge and more work over the life of the pack than competitors
  • LED on foot of tool for better lighting in dark spaces
  • REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaing compatibility across the entire M18 System.
  • ONE-KEY™ Compatible: Ability to Customize, Track, and Manage tools for increased productivity and protection of users investment
  • Compatible with all M18 Batteries


Includes
  • (1) M18 FUEL™ with ONE-KEY™ 1/2" Hammer Drill (Tool Only) (2806-20)
  • (1) Belt Clip
  • (1) Bit Holder
  • (1) Side Handle


Note: Battery & Charger Not Included

Specs

Product Type:

Hammer Drill/Driver

Chuck Size:

1/2"

Voltage:

18v

Torque:

1200 lb-in

Chuck Type:

Keyless

BPM:

32000

RPM:

2000

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm