Pros, Join Our TradeMaster Program!
Description
Our M18 FUEL™ HOLE HAWG® 1/2"" Right Angle Drill Kit delivers the next generation of right-angle drill performance providing electricians and professional tradesmen with the fastest rough-ins and lightest right-angle drill. We’ve redesigned it from the ground-up with an upgraded POWERSTATE™ Brushless Motor and enhanced REDLINK PLUS™ Intelligence electronics, allowing the next generation of the M18 FUEL™ HOLE HAWG® to deliver increased power and speed. When paired with the M18™ REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG drills up to 220 7/8"" holes on a single charge to increase productivity and eliminate downtime. We haven’t compromised on the lightweight or compact size that makes our M18 FUEL™ HOLE HAWG® the best right angle drill for electricians. In addition to the right angle drill, this kit includes two M18™ Redlithium 6.0 HO Batteries, an M18™/M12™ Rapid Charger, Chuck Key and Contractor Bag.

Includes
  • M18 FUEL™ Hole Hawg™ 1/2" Right Angle Drill - Bare Tool(2807-20)
  • M18™ & M12™ Rapid Charger(48-59-1808)
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (2 Pack) (48-11-1862)
  • Contractor Bag
  • Chuck Key
Product Features
  • Fastest Rough-Ins
  • Up to 220 7/8" Holes Per Charge
  • POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 2-9/16" in. holes
  • M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack delivers over 220 7/8" holes per charge, and has 50% More Power and Runs 50% Cooler vs. REDLITHIUM™ XCs
  • Compatible with all M18™ batteries
  • Lightest Right Angle Drill
  • All Metal 1/2" Keyed Chuck
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • LED light to illuminate the work area
  • Ergonomic Top Handle for maximum comfort

Hide Description
Manuals (2)
Specs
Product Type:

Drill/Driver

Angle Drill

Voltage:

18v

Chuck Size:

1/2"

Battery Type:

M18 Lithium-Ion Battery

Chuck Type:

Metal Keyed

RPM:

1550

Power Source:

Battery

Includes:

Charger

Carry Case

18V LITHIUM-ION Battery

Batteries Included:

2

Warranty:

5 Year Tool/3 Year Battery

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.