Pros, Join Our TradeMaster Program!
Description
The M18 FUEL 1/4” Impact Driver with ONE-KEY™ is the Fastest, Most Compact, and Most Powerful tool in its class. The POWERSTATE™ Brushless motor produces up to 2,000in-lbs of torque, delivering Up To 30% Faster Driving Speed, increasing the impact drill's productivity for the most demanding fasteners on the job. At only 4.59” in length, this is the Most Compact impact driver in its class, giving you better access in tight spaces. REDLINK PLUS™ intelligence tool technology ensures maximum performance while protecting from overloads, heating, and over-discharge.

The M18 REDLITHIUM™ Battery Packs (not included) deliver more work per charge and more work over the life of the packs than competitors. With ONE-KEY™, you gain the ability to Customize, Track and Manage your hex impact driver. ONE-KEY™ technology also allows you to save up to 4 task settings directly to the tool. Self-tapping screw mode provides faster installation time, shutting the hex driver down as soon as the fastener is seated to reduce damage to fasteners and materials. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment.

Includes:
  • M18 FUEL™ 1/4" Hex Impact Driver w/ ONE-KEY™ (2857-20)
  • Belt Clip
  • Bit Holder
  • Side Handle

Note: battery and charger not included
Hide Description
Manuals (2)
Specs
Type:

Straight

Product Type:

Impact Driver

Voltage:

18v

Chuck Type:

Hex

Torque:

1800 lb-in

Chuck Size:

1/4"

RPM:

3000

IPM:

3700

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Warranty:

5 Years (Tool)

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.