Pros, Join Our TradeMaster Program!
Description
Overview
Delivering 450 ft-lbs Fastening torque and 600 ft-lbs Nut-Busting torque, the M18 FUEL™ Mid-Torque Impact Wrench is more powerful while also being up to 4” shorter and up to 2 lbs lighter than many competitive impact wrenches. The POWERSTATE™ Brushless Motor delivers up to 0- 2,400 RPM resulting in increased productivity. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ Compact Batteries or Extended Capacity Batteries (sold separately), the M18 FUEL™ Mid-Torque delivers more work per charge and more work over the life of the pack than competitive batteries on the market. The 3-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. At 6.7” in length and 5.3lbs w/ a 5.0Ah battery, the M18 FUEL ½” Mid-Torque Impact Wrench delivers the balance and weight desired by professionals for all day use. This tool includes a ½” Pin Detent anvil which provides superior socket retention. A new overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

Includes:
  • (1) Belt Clip
  • (1) M18 FUEL™ 1/2" Mid-Torque Impact Wrench with Pin Detent (Tool Only) (2860-20)
Specifications:
  • Fuel: Yes
  • Length: 6.77"
  • Voltage: 18V
  • Weight: 3.8 lbs
  • Power Source: Cordless
  • Width: 3.3"
  • Battery System: M18
  • Tool Warranty: 5 Year Limited Warranty
  • LED Light: Yes
  • Nut Busting Torque: 600 ft-lbs
Note: does not come with battery or charger
Read more
Specs
Product Type:
Impact Wrench
Voltage:
18v
Anvil Type:
Detent Pin
Size:
1/2"
RPM:
1700
2400
Torque:
600 ft-lbs
RPM:
2100
Torque:
450 ft-lbs
Battery Type:
M18 Lithium-Ion Battery
IPM:
2300
2700
3000
Length (Inches):
6-3/4"
Batteries Included:
0
Power Source:
Battery
Includes:
Belt Clips
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.