Pros, Join Our TradeMaster Program!
Description
M18 FUEL™ 1/2" Mid-Torque Impact Wrench with Friction Ring (Tool Only)
Delivering 450 ft-lbs Fastening torque and 600 ft-lbs Nut-Busting torque, the M18 FUEL™ Mid-Torque Impact Wrench is more powerful while also being up to 2” shorter and up to 1.5 lbs lighter than many competitive impact wrenches. The POWERSTATE™ Brushless Motor delivers up to 0- 2,400 RPM resulting in increased productivity. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ Compact Batteries or Extended Capacity Batteries (sold separately), the M18 FUEL™ Mid-Torque delivers more work per charge and more work over the life of the pack than competitive batteries on the market. The 3-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. At 6.7” in length and 5.3 lbs with a 5.0Ah battery, the M18 FUEL™ ½” Mid-Torque Impact Wrench delivers the balance and weight desired by professionals for all day use. This tool offers quick, tool-free socket changes with a 1/2" friction ring anvil. A new overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.

Features
  • Delivers up to 450 ft. lbs. of fastening torque
  • Delivers up to 600 ft. lbs. of nut-busting torque
  • POWERSTATE brushless motor outperforms all leading competitors
  • Part of the M18 system of 125+ tools
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery ***BATTERY NOT INCLUDED***
  • 3-mode drive control provides greater control over output speed and power with a max RPM of 2,400
  • Compact length at 6.7 in. to allow for more access in tight spaces
  • Lightweight tool at 5.3 lbs. with 5.0Ah battery for less fatigue
  • Improved rubber over-mold to withstand corrosive materials
  • LED light
  • Utilizes a friction ring design to ensure quick and easy socket changes
  • Includes: 2861-20 M18 FUEL 1/2 in. mid-torque impact wrench with friction ring (bare tool), belt clip


Note: Battery and Charger Not Included
Read more
Specs
Product Type:
Impact Wrench
Voltage:
18v
Size:
1/2"
Anvil Type:
Friction Ring
RPM:
510
Batteries Included:
0
Torque:
600 ft-lbs
RPM:
2100
Torque:
450 ft-lbs
IPM:
420
3000
2700
Warranty:
5 Years
LEDs:
Yes
Length (Inches):
6-3/4"
RPM:
2400
Power Source:
Battery
Includes:
Belt Clips
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.