Apply to be a TradeMaster!
M18 Tool Package w/ M18 FUEL Pipe Threader Kit w/ One-Key & M18 FUEL Deep Cut Band Saw
Hover image to zoom

M18 Tool Package w/ M18 FUEL Pipe Threader Kit w/ One-Key & M18 FUEL Deep Cut Band Saw

Brand:
Milwaukee
SKU:
2874-22HD-2729-20
Rating:
(0)
Q&A:
(0)
M18 Tool Package w/ M18 FUEL Pipe Threader Kit w/ One-Key & M18 FUEL Deep Cut Band Saw
Hover image to zoom
$2,378.99 each
In Stock
In Stock
Get 9 Fri, Mar 31
Fast Track Logo
Order by 4PM, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Power Source icon
Battery
Voltage icon
18v
Warranty icon
5 Year Warranty

Description

The 2874-22HD-2729-20 M18™ FUEL tool package includes the M18™ Fuel Pipe Threader Kit w/ One-Key (2874-22HD) and the M18 Fuel Deep Cut Band Saw (Bare Tool Only) (2729-20). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless LITHIUM-ION system delivers more torque, more power, and longer run-time than the competition.

Package Includes:

  • (1) 2874-22HD: M18 Fuel Pipe Threader Kit w/ One-Key
    The M18 FUEL™ Pipe Threader w/ One-Key™ is the industry’s first cordless pipe threader, revolutionizing the pipe threading process. The cordless pipe threader features AUTOSTOP™ technology that senses severe kickback and automatically shuts the tool off. It also has a die head retention lock preventing die head ejection and a side grip to eliminate the need for you to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality and allows you to thread faster than the corded competition. Featuring a multi-speed selector, this powerful pipe threader threads faster than corded competitors, maximizing your productivity without compromising thread quality. The metal pipe threader gives you the power to thread up to 2” black iron pipe, stainless steel, and rigid metal conduit (RMC). The handheld pipe threader is compatible with One-Key™ Technology and is the industry's first pipe threader that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.

    Features
    • AUTOSTOP™ kickback control prevents severe kickback
    • Side Grip Thread Starts
    • Threads Faster than Corded
    • Side grip and die head retention lock for no engagement with spinning die head
    • Offset die head for closer threading near pipe bends and against walls
    • Compatible with Ridgid® 12-R and Reed R12+ die heads
    • Dedicated Support Arm enables threading without pipe stand
    • Over 25, 2” pipe threads per charge
    • Multi-Speed Selector optimizes thread quality across pipe sizes
    • One-Key™ technology allows for tracking, tool security, and inventory management
    • POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
    • REDLINK PLUS™ Electronic Intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
    • Magnesium enforced carry handle
    • Fits M18™ Batteries

  • (1) 2729-20: M18 Fuel Deep Cut Band Saw (Bare Tool Only)
    The M18 FUEL™ Band Saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ Brushless motor and Constant Power Technology™, the M18 FUEL™ Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee Corded Deep Cut Band Saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery Technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK PLUS™ Intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ Deep Cut Band Saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

    Features
    • POWERSTATE™ Brushless Motor: Increased cutting speed and power through the toughest applications
    • CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
    • Jobsite Armor Technology™: Proprietary composite material and crush zone barriers provide long lasting rugged protection
    • All metal direct drive: Delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
    • Tool-Free locking adjustable shoe: Button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
    • LED light: Illuminates work surface for increased accuracy and productivity
    • Dual-Actuation Trigger: Providing enhanced control and productivity
    • Over 90% same parts as Milwaukee’s Corded Deep Cut Band Saw
    • REDLINK PLUS™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • REDLITHIUM™ XC5.0 Battery: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
    • Industry's largest cut capacity: Versatility to cut up to 5 in. by 5 in. material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in.

Specs

Product Type:

Band Saw

Pipe Threader

Power Source:

Battery

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Includes:

Batteries

Carry Case

Charger

Voltage:

18v

Features:

Compatible w/ One-Key Digital App

Capacity:

1/8" to 2" Pipe

Teeth per Inch:

18

Cutting Capacity:

5"

Blade Length:

44-7/8"

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy