Pros, Join Our TradeMaster Program!
Description
Overview

The M18™ 2-Tool Combo Kit (2892-22CT) offers the best in compact brushless drilling and fastening solutions. The 1/2" Compact Brushless drill/driver (2801-20) and 1/4" Hex Compact Brushless impact driver (2850-20) feature the M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics, providing the most efficient blend of power, weight and performance in the industry. At 6.5" in length and 500 in-lbs of torque, the compact 1/2" drill/driver is the best combination of size and power in its class, while the compact 1/4" hex impact driver has the fastest application speed in its class and delivers 1,600 in.-lbs. of torque. Both of our compact brushless tools feature MILWAUKEE® brushless motors optimized specifically for the tool. Built-in REDLINK™ electronics enhances the performance of the M18™ REDLITHIUM™ batteries, providing more efficient power delivery and fewer trips to the charger. This combo kit includes our M18™ 1/2" Compact Brushless Drill/Driver, M18™ 1/4" Compact Brushless Hex Impact Driver, (2) M18™ REDLITHIUM™ CP2.0 Batteries, a M18™/M12™ Multi-Voltage Charger, (2) Belt Clips, and a Contractor Bag.

Includes:
  • (1)M18 Compact Brushless 1/2" Drill Driver Bare Tool(2801-20)
  • (2)M18 1/4" Hex Impact Driver Bare Tool(2850-20)
  • (1)M18™ REDLITHIUM™ CP2.0 Battery(48-11-1820)
  • (1)M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1)M18 Oscillating Multi-Tool (2626-20)
  • (2)Belt Clip
  • (1)Contractor Bag
Hide Description
Specs
Product Type:

Impact Driver

Hammer Drill/Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Belt Clips

Batteries

Contractor Bag

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.