M18 100’ Flexible Pipeline Inspection System
Hover image to zoom

M18 100’ Flexible Pipeline Inspection System

Brand:
Milwaukee
SKU:
2972-22
Rating:
(0)
Q&A:
(0)
M18 100’ Flexible Pipeline Inspection System
Hover image to zoom
$6,624.00 each
Backorder
Backorder
Get it Wed, Dec 27 - Thu, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
18v

Description

The M18™ 100’ Flexible Pipeline Inspection System has a flexible push cable providing the ability to navigate tight bends and traps, while delivering the clearest image and easiest inspections in 1.5"- 4” lines up to 100’. Featuring the industry’s shortest 25 mm 1080p self-leveling HD camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. This system features a lightweight, compact design making this our most portable inspection camera kit. Powered by M18™ REDLITHIUM™ 5.0 batteries, the M18™ 500GB Control Hub powers the reels, stores recordings, and easily swaps between reel sizes delivering unmatched system versatility. Capture, create, and share custom photos and videos from the M18™ Wireless Monitor or directly from a tablet or mobile device for faster sharing of findings. This sewer line camera is also equipped with ONE-KEY™ Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

Includes
  • (1) 100’ Flexible Pipeline Inspection Reel(2972-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Two Pack(48-11-1852)
  • (1) M18™ 500GB Control Hub (Tool-Only)(2970-20)
  • (1) Tablet Mount
  • (2) Barrel Skids
  • (1) Grounding Stake
  • (1) Lead Clamp
  • (1) M18™ & M12™ Rapid Charger(48-59-1808)
Product Features
  • 1080p camera resolution providing the industry's clearest image inside of drain lines
  • 25 mm self-leveling HD camera head with Sapphire Crystal lens
  • 100’ Flexible Push Cable provides best maneuverability in tight bends and traps
  • Powered by the M18™ 500GB Control Hub
  • Lightweight, compact design for best portability (strap included)
  • On board monitor mount for viewing and transportation
  • Swap batteries without system shutdown
Product Specifications
  • Line Type: Branch|Fixture
  • Length: 27.6 in
  • Weight: 42.4 lb
  • Height: 18 in
  • Width: 19 in
  • Power Source: Cordless
  • Battery System: M18
  • Voltage: M18

Specs

Product Type:

Camera

Batteries Included:

2

Cable Length:

100'

Includes:

Charger

Voltage:

18v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy