Apply to be a TradeMaster!
M18 120' Pipeline Inspection Camera and Reel
Hover image to zoom

M18 120' Pipeline Inspection Camera and Reel

Brand:
Milwaukee
SKU:
2973-20
Rating:
(0)
Q&A:
(0)
M18 120' Pipeline Inspection Camera and Reel
Hover image to zoom
$4,649.00 each
Backorder
Backorder
Get it Thu, Apr 27 - Thu, May 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Warranty icon
5 Year (Tool) Warranty

Description

The Milwaukee M18 120’ Pipeline Inspection Reel, designed for 2”-6” drain lines, is powered by the M18 500 GB Control Hub, part of the M18 Modular Pipeline Inspection System. Featuring the industry’s shortest 25 mm 1080p self-leveling HD camera head, the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before.

The 120' Pipeline Inspection Reel features a compact design with removable backpack straps, making transportation to any roof or cleanout easier. It comes equipped with small and medium camera skids and a camera head sleeve to center and protect the camera while inside pipes.

Product Features
  • 1080p camera resolution providing the industry's clearest image inside of drain lines
  • 10 mm Push Cable Diameter provides best mix of stiffness and flexibility
  • Removable backpack straps for hands free carrying
  • Swap batteries without system shutdown
  • 25 mm self-leveling HD camera head
  • Powered by the M18 500GB Control Hub
  • On board monitor mount for viewing and transportation
Product Specifications
  • Tool Warranty: 5 Year
  • Line Capacity: 2" - 6"
  • Push cable length: 120'
  • Push Cable Diameter: 10mm
  • Camera resolution: 1080p
  • Camera head Ingress Protection: IP67
  • Sonde Frequency: 512 Hz, 33 kHz
  • Line Trace Frequency: 33 kHz, 83 kHz
  • Camera Head Warranty: 1 Year
Includes
  • (1) 120’ Pipeline Inspection Reel (2973-20)
  • (1) Medium camera head skid for 25mm camera
  • (1) Small camera head skid for 25mm camera

Specs

Product Type:

Camera

Cable Length:

120'

Warranty:

5 Year (Tool)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy