M18 200' Mid-Stiff Pipeline Inspection Reel
Hover image to zoom

M18 200' Mid-Stiff Pipeline Inspection Reel

Brand:
Milwaukee
SKU:
2975-20
Rating:
(0)
Q&A:
(0)
M18 200' Mid-Stiff Pipeline Inspection Reel
Hover image to zoom
$6,753.50 each
Backorder
Backorder
Get it Fri, Jun 21 - Mon, Jul 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Warranty icon
5 Year (Tool) Warranty

Description

The M18™ 200’ Mid-Stiff Pipeline Inspection Reel has a moderately stiff push cable providing a good balance of distance and the ability to navigate bends in 2”-6” lines. The inspection reel is powered by the M18™ 500 GB Control Hub, part of the M18™ Modular Pipeline Inspection System. Featuring the industry’s shortest 25 mm 1080p self-leveling HD camera head, the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. Our system features a telescoping handle and wide wheelbase making transportation on and off the job site easier than ever. Each reel includes a camera head sleeve to protect the camera from impact and skids designed to center the camera in pipes.

Includes
  • (1) M18™ 200’ Mid-Stiff Pipeline Inspection Reel(2975-20)
  • (1) Small Camera Skid
  • (1) Medium Camera Skids
  • (4) Star Skids
Product Features
  • 1080p camera resolution providing the industry's clearest image inside of drain lines
  • 25 mm self-leveling HD camera head with Sapphire Crystal lens
  • 200' 10 mm Push Cable provides best mix of stiffness, flexibility and length.
  • Powered by the M18™ 500GB Control Hub
  • Telescoping handle and wide wheelbase provide maximum stability
  • Onboard monitor mount for viewing and transportation
  • Swap batteries without system shutdown
Product Specifications
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Length: 16 in
  • Weight: 46 lb
  • Height: 26 in
  • Width: 20.76 in
  • Push Cable Stiffness: Mid-Stiff
  • Push Cable length: 200'
  • Drain Line Capacity: 2"-6"
  • Push Cable Diameter: 10mm
  • Camera Resolution: 1080p
  • Camera Head Ingress Protection: IP67
  • Sonde Frequency: 512Hz, 640Hz, 33kHz
  • Line Trade Frequency: 33kHz, 83kHz
  • Video Display: M18™ Wireless Monitor or MILWAUKEE® Pipeline Inspection App
  • Camera Head Warranty: 1 Year

Specs

Product Type:

Camera

Cable Length:

200'

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy