The M18™ FORCE LOGIC™ 6T Linear Utility Crimper is The Fastest, Most Versatile Way to Crimp. The newest member of the 6T family of crimpers, the slim grip and enlarged trigger is specifically designed for use with Class 3 gloves delivering best in class balance. Dual electronic release buttons enable both left and right handed users to easily activate without changing hand position. The inline design and 340° rotating head provides easy access into tight spaces and the easiest set-up. This delivers unmatched control and ultimate versatility in any orientation and across multiple applications. Compatible with eight crimping and cutting jaws this tool can crimp up to 4/0 line taps, cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, ½” EHS Guy Wire, 3/8” Rebar, and 3/8” Ground Rod becoming a lineman’s single crimping and cutting solution – all while saving space on the truck. Predictive Force Monitoring (PFM™) constantly measures force output to provide the fastest crimp speeds while delivering accurate pressure and instant verification every time. Milwaukee® Crimpers feature a fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ Batteries delivering ultimate reliability in the toughest conditions. Featuring Milwaukee® ONE KEY™ Technology, Milwaukee® 6T Crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access.
Includes
- M18™ FORCE LOGIC™ 6T Linear Utility Crimper (2978-20)
- M18™ 6T Fixed O Crimping Jaw(49-16-1OD3)
- (2) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820)
- M18™ & M12™ Multi-Voltage Charger (48-59-1812)
- 6T Utility Crimper & Cutter Bag (48-22-8277)
- M18™ 750 MCM Cable Cutting Jaw (49-16-2772)
- M18™ 477 ACSR Jaw (49-16-2773)
Product Features
- Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
- Optimized Grip for Best Balance and Easiest Set-Up
- Head Rotation: 340°
- Output Force: 6T
- Cycle Time: 2.5 sec
- PFM™ (Predictive Force Monitoring) Ensures Full Pressure
- Pressure Fastest Crimp Times in All Elements
- Eight interchangeable jaws deliver versatility to tackle a variety of jobs with a single tool
- Compatible with all industry standard W-Style dies
- Longer Life With POWERSTATE™ Brushless Motor & Weather Protected Electronics That Keep Dirt, Dust, And Moisture Out
- Hydraulic system optimized for consistent performance from -4 to 140F Instant verification of a successful cycle with Green LED
- Pre-crimp battery check automatically ensures enough charge to complete each crimp
- Records & stores every crimp made for profession report building through ONE-KEY
- Compatible with the entire M18™ System