Pros, Join Our TradeMaster Program!
Description
Overview

The Milwaukee 2997-22 two tool cordless combo kit delivers the most advanced 18-Volt cordless drilling and fastening technology in the industry. This kit features 2 M18 FUEL 18-Volt lithium-ion brushless cordless tools including an M18 FUEL 1/2" Hammer Drill/Driver (2804-20) l and an M18 FUEL 1/4" Hex Impact Driver (2853-20). M18 FUEL is fully compatible with the Milwaukee M18 18-Volt cordless system, featuring over 175 plus tools. Included is the M18 FUEL 1/2" Hammer Drill that delivers Up to 60% More Power, is Up To 1.5 Shorter and is Up To 2X Faster Under Heavy Load. At 1,200 in./lbs. of torque, it has the power for demanding applications and allows access into tight spaces. Also includes is the M18 FUEL 1/4" Hex Impact Driver, which is the Fastest, Most Compact, and Most Powerful tool in its class. At 2,000 in./lbs. of torque and 4.59", it increases user productivity for demanding fasteners and gives users more access to tight spaces. M18 FUEL features the most advanced cordless technology in the industry, a POWERSTATE Brushless Motor, REDLINK PLUS Intelligence and REDLITHIUM Battery Technology, resulting in longer motor life, longer run time and more power. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

Includes:
  • M18 FUEL 1/2" Hammer Drill/Driver (2804-20)
    • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 1/2" Hammer Drill to provide Up To 60% More Power than the competitive set
    • REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System.
    • REDLITHIUM™ XC5.0 Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
    • Up To 60% More Power: 1,200 in-lbs of torque
    • Only 6.9" in length for access into tight spaces and reduced fatigue
    • LED on foot of tool for better lighting in dark spaces
    • Compatible with all M18™ batteries
  • M18 FUEL 1/4" Hex Compact Impact Driver (2853-20)
    • POWERSTATE™ Brushless Motor delivers up to 30% Faster Driving Speed, increasing users productivity
    • Most Compact Impact Driver at 4.59" in length providing more access in tight spaces
    • Up to 25% More Torque with up to 2,000in-lbs to complete more demanding applications
    • REDLITHIUM™ Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
    • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
    • Self-Tapping Screw mode provides faster installation time by reducing the stripping of fasteners
    • Single handed bit insertion for faster, easier changing of bits
    • LED light to illuminate the work area
    • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
    • Belt clip and Bit Holder included
    • Compatible with all M18™ batteries & tools
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
    • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • Best-in-class construction: Offers long-lasting performance and durability
    • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
    • All-weather performance: Delivers fade-free power in extreme jobsite conditions
    • Versatility: Powers more than 60 Milwaukee M18™ cordless power tools
  • M18 & M12 Multi-Voltage Charger (48-59-1812)
    • Single unit simplicity: Quickly charges all M12™ and M18™ Battery Packs
    • Reduces time to manage charge cycles by sequentially charging the battery packs
    • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Carry Case
  • Side Handle
  • Belt Clip
  • Bit Holder

Specifications:
  • 5-year manufacturer warranty on tools; 3 year manufacturer warranty on M18 batteries
  • 18 Volts
Hide Description
Specs
Product Type:

Impact Driver

Hammer Drill/Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Bit Holder

Side Handle

Batteries

Belt Clips

Charger

Carry Case

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.