Pros, Join Our TradeMaster Program!
Description
The M18 FUEL 3-Tool Combo Kit delivers you the most advanced 18V cordless cutting, drilling, and fastening technology in the industry. This kit features three M18 FUEL 18-Volt lithium-ion brushless cordless tools including a 1/2" hammer drill, 1/4" impact driver, and SAWZALL reciprocating saw. M18 FUEL is fully compatible with the MILWAUKEE M18 cordless system, featuring over 200 solutions. M18 FUEL provides you with the most advanced cordless technology in the industry; a POWERSTATE Brushless Motor, REDLINK PLUS Intelligence, and REDLITHIUM Battery Technology resulting in longer motor life, longer run time, and more power.

Product Includes
  • (1) M18 FUEL 1/2” Hammer Drill/Driver (Tool Only)
  • (1) M18 FUEL 1/4" Hex Impact Driver (Tool Only)
  • (1) M18 FUEL SAWZALL Recip Saw (Tool Only)
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
  • (1) M18 & M12 Multi-Voltage Charger
Hide Description
Manuals (2)
Specs
Product Type:

Reciprocating Saw

Hammer Drill/Driver

Impact Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Batteries

Size:

1/4"

1/2"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.