Pros, Join Our TradeMaster Program!
Description
Our M18 FUEL™ two-tool combo kit delivers the most advanced 18-Volt cordless cutting, drilling and fastening power tool technology in the industry. This kit features two M18 FUEL™ 18-Volt lithium-ion brushless cordless tools including our ½ in. Hammer Drill/Driver (2804-20) and our SURGE™ 1/4" Hex Hydraulic Driver. Our M18 FUEL™ tool system is fully compatible with the MILWAUKEE® M18™ 18-volt cordless system. These power tools feature the most advanced cordless technology in the industry; a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Intelligence tool technology, and REDLITHIUM™ Battery Technology, resulting in longer motor life, longer run time and more power. Our two-tool kit also includes two M18™ REDLITHIUM™ XC5.0 batteries, one M18™ and M12™ multi-voltage charger, a side handle, three belt clips, two bit holders, and one heavy-duty contractor bag.

Product Includes
  • (1) M18 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver (2760-20)
  • (1) M18 FUEL™ ½” Hammer Drill/Driver (Tool Only) (2804-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Carrying Case
  • (1) Side Handle
  • (2) Belt Clip
  • (2) Bit Holder
Hide Description
Specs
Product Type:

Hammer Drill/Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Bit Holder

Grinding Wheel

Side Handle

Batteries

Saw Blade

Belt Clips

Charger

Carry Case

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.