Pros, Join Our TradeMaster Program!
Description
Overview

Switch to the V18™ Lithium-Ion for up to 50% more runtime than NiCd batteries. Lighter than NiCd batteries, the V18 Lithium-Ion battery keeps you working longer, with no memory effect. Milwaukee’s unique lithiuim-ion technology helps ensure that optimal battery life and runtime are achieved, while protecting the battery and tool during the toughest jobsite applications. This 3.0 amp-hour slide-style battery offers consistent fade-free power until the end of discharge, even in cold weather conditions. Pulses let you know when a quick recharge is needed with Milwaukee’s universal charger. Not for use with models 1108, 3108, 5364 and 6516.

Features
  • Fade-free power: Unique lithium-ion technology delivers consistent power until the end of discharge
  • Superior cold weather performance: Use in extreme jobsite conditions down to -4°F/-20°C
  • Universal charger: Charge up in less than one hour with Milwaukee’s universal charger (48-59-2818, sold separately)
  • Lightweight: 18V power with a 14.4V NiCd battery weight
  • High voltage versatility: Powers Milwaukee V18 cordless power tools
Read more
Manuals (1)
Specs
Battery Type:
Lithium-Ion
Voltage:
18v
Warranty:
1 Year
Product Type:
Battery
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.