Pros, Join Our TradeMaster Program!
Description
The Milwaukee® TICK™ Tool and Equipment Tracker is the most versatile Bluetooth® tracker on the market. With multiple attachment options and a low profile design, users can glue, screw, rivet or strap the TICK™ on anything. Weather, water and dust proof ratings ensure that the TICK™ Tool and Equipment Tracker will survive every environment. Using the ONE-KEY™ network, the TICK™ will provide location updates when it comes within a 100ft range of any phone with the ONE-KEY™ App, providing the last seen date, time and location. The TICK™ is powered by a coin cell battery that provides over 1 year of runtime. The app will provide low battery alerts when the coin cell needs to be replaced..

Features
  • Attach with glue, screws or rivets to anything
  • Survives everything with weather, water, dust and impact protection
  • 1 year runtime with replaceable coin cell battery
  • Tracking Powered by the ONE-KEY™ App
  • Over 100 ft signal range
  • Location signal wakes up a sleeping or backgrounded app
Read more
Specs
Product Type:
Tool Tracker
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.