COVID-19 Landing Page
Description
Note: Image may not reflect actual product

Milwaukee Magnetic Tape Measures are nothing but Heavy Duty. Using Nylon Bond Blade Protection and a 5-Point Reinforced Frame, they offer the Longest Life by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, Milwaukee Magnetic Tapes feature Double Sided Printing with Blue Print Scale for easy reading and transferring of measurements. Additional innovative feature is the Finger Stop, which protects your finger when the blade retracts.

Features:
  • Nylon bond blade protection
  • 5-point reinforced frame
  • Magnetic hook
  • Finger stop
  • Double sided printing
  • Blue print scale
  • Wire form belt clip
Read more
Specs
Product Type:
Tape Measure
Length (Feet):
16 ft.
Width (Inches):
1"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.