TRAPSNAKE Toilet Auger Case
48-22-2576 TRAPSNAKE Toilet Auger Case


Free Shipping On orders over $99
Need replacement parts for this unit?
"Contain the mess with TRAPSNAKE™ Auger Cases, compatible with Milwaukee® TRAPSNAKE™ Augers and Other Professional Brand Toilet and Urinal Augers. Built with 1680D Ballistic Material, the auger cases maximize durability, and can be easily wiped down. Transport the case using the two carry handles, or store with the integrated hang hook. All cases have designated vent holes, allowing the auger to dry between jobs. Two models available: 48-22-2576 TRAPSNAKE™ Toilet Auger Case, and 48-22-2577 TRAPSNAKE™ Urinal Auger Case"
Features:
- Compatibility: Milwaukee® TRAPSNAKE Toilet Augers and Other Professional Brand Toilet Augers
- Contain The Mess
- Carry Handles: Yes, 2
- Hang Hook: Yes
- Vent Holes: Yes
- Material: 1680D Ballistic Material
Product Type: |
Carrying Case |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.