Pros, Join Our TradeMaster Program!
Description
Overview:

"Contain the mess with TRAPSNAKE™ Auger Cases, compatible with Milwaukee® TRAPSNAKE™ Augers and Other Professional Brand Toilet and Urinal Augers. Built with 1680D Ballistic Material, the auger cases maximize durability, and can be easily wiped down. Transport the case using the two carry handles, or store with the integrated hang hook. All cases have designated vent holes, allowing the auger to dry between jobs. Two models available: 48-22-2576 TRAPSNAKE™ Toilet Auger Case, and 48-22-2577 TRAPSNAKE™ Urinal Auger Case"

Features:
  • Compatibility: Milwaukee® TRAPSNAKE Urinal Augers and Other Professional Brand Urinal Augers
  • Contain The Mess
  • Carry Handles: Yes, 2
  • Hang Hook: Yes
  • Vent Holes: Yes
  • Material: 1680D Ballistic Material
Hide Description
Specs
Product Type:

Carrying Case

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.