1-1/2" Switchblade Selfeed Drill Bit
48-25-5125 1-1/2" Switchblade Selfeed Drill Bit


Free Shipping On orders over $99
Need replacement parts for this unit?
Features:
- Faster, more accurate drilling: Center feed screw pilots the bit and allows the bit to pull through fast
- Clean holes: Inside cutting plane shaves the hole radius for clean, smooth holes without pressure
- 7/16" Hex Shank
Product Type: |
Drill Bit |
Size: |
1-1/2" |
Shank Diameter: |
7/16" |
Coating: |
Black Oxide |
Shank Style: |
Hex |
Application: |
Wood |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.