Pros, Join Our TradeMaster Program!
Description
Milwaukee® 12" 32 TPI Bi-Metal Hack Saw Blades last up to 3X longer for greater productivity on the job. These super-tough blades outlast conventional blades, which means you'll be making fewer blade changes. They're ideal for cutting heavy bars, large sections of steel, aluminum and large-diameter hard materials.

Features:
  • Longer life: Bi-metal construction lasts longer than high-speed steel and carbon blades
  • Versatile: Cuts common materials 3/8" thick and up
  • Convenient: Fits most 12" hack saw frames
Read more
Specs
Product Type:
Saw Blade
Teeth per Inch:
32
Length (Inches):
12"
Quantity:
10
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.