Apply to be a TradeMaster!
Main product image of 3 ft. Flex Inspection Cable
Magnifying glass
Hover image to zoom

3 ft. Flex Inspection Cable

Brand:
Milwaukee
SKU:
48-53-0150
Rating:
(0)
Q&A:
(0)
3 ft. Flex Inspection Cable
Magnifying glass
Hover image to zoom
48-53-0150 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Description

Overview:

The M-Spector Flex 3 ft inspection camera cable is the only contractor inspection camera that gives users the ability to see more, easier, faster. Leveraging state-of-the-art LED technology, users get 15X greater LED brightness for seeing further and clearer in large, dark spaces. The 12.5 mm (.49 in.) diameter and shortened camera head length gives users easier and greater access to tight spaces than 17 mm cameras. Capture best-in-class images or video when used with the M12 M-Spector Flex system console. The M-Spector Flex 3 ft inspection camera cable is perfect for plumbing lines, H/VAC, facility maintenance, and residential or commercial trades where documenting inspections is essential.

Specs

Cable Length:

3'

Product Type:

Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm