Apply to be a TradeMaster!
M12™ AIRSNAKE™ Extension (10")
Hover image to zoom

M12™ AIRSNAKE™ Extension (10")

Brand:
Milwaukee
SKU:
48-53-2570
Rating:
(0)
Q&A:
(0)
M12™ AIRSNAKE™ Extension (10")
Hover image to zoom
$35.69 each
Backorder
Backorder
Get it Mon, May 1 - Tue, May 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Length icon
10"

Description

The M12™ AIRSNAKE™ is the industry’s only drain cleaning machine designed to clear through drain covers and traps with powered air. The M12 AIRSNAKE™ allows users to clear clogged drains while leaving fixtures and drain covers intact. Designed for 1”-4” drain lines, the M12™ AIRSNAKE™ has the power to clear up to 35 feet, past vent stacks and tees while the variable pressure dial allows for control on delicate pipe systems. Powered air flushes water out pipes, completely removing grease and sludge from pipe walls. With the ability to work over sinks and eliminate retrieval mess, drain Professionals, plumbers, and facility maintenance will be able to work faster when clearing clogs.

The M12™ AIRSNAKE™ is powered by REDLITHIUM™ Batteries, which deliver more work per charge and more work over pack life than competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.

Features
  • Easily reach drains in deep basins
  • Work in up to 20" of standing water
  • Compatible with the M12 AIRSNAKE™ Drain Cleaning Air Gun and all drain attachments

Specs

Product Type:

Extension Nozzle

Length:

10"

Weight (lbs):

.69

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy