Pros, Join Our TradeMaster Program!
Description
The PACKOUT Class A Type III First Aid Kit is part of the most versatile, durable, modular storage system. The kit's impact-resistant body keeps contents safe from drops and bumps on the jobsite. An IP65 rated weather seal protects bandages, adhesives, antibiotics, and other essential medical supplies from rain and other jobsite debris. Our jobsite first aid kit's no-travel bin seals keep all contents secure and in their proper place. The MILWAUKEE PACKOUT Organizer comes with 76 essential first aid items tailored to the most common injuries you encounter on the jobsite. The transparent lid of the organizer seals the contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the organizer keeps the contents contained and protected.

Product Features
  • 76 Essential First Aid Items
  • Impact Resistant Body
  • IP65 Rated Protection
  • Meets ANSI Z308.1 – 2015, Type III Standard
  • Kit Includes: (16) Adhesive Bandage, (1) 1/2" x 5 Yard Adhesive Tape, (10) Triple Antibiotic Ointment, (10) BZK Antiseptic Towelette, (1) CPR Face Shield with One-Way Valve, (1) Burn Dressing, (10) Burn Cream, (1) Instant Cold Pack, (2) Oval Eye Pad, (1) Eyewash, (1) American Red Cross Emergency First Aid Guide, (6) Hand Sanitizer, (2) Disposable Nitrile Gloves - L, (2) 2" x 4 Yard Conforming Gauze Roll, (1) 4" Offset Scissors, (2) 2PK 3" x 3" Sterile Gauze Dressing Pad, (2) 5" x 9" Trauma Pad, (1) Triangular Bandage, (3) 2PK Aspirin, (3) 2PK Non-Aspirin, (1) Wall Hanger with Screws
  • Includes Wall Hanger to Easily Mount to Wall No-Travel Bins Seal Prevent Small Part Migration Between Bins
  • Clear Top For Easy Identification Of Contents
  • Retroreflective First Aid Stickers for Easy Identification
  • Reinforced Hinge
  • Heavy Duty Latches
  • Exterior Dimensions - 9.8" W x 15.2" D x 4.6" H
  • Interior Dimensions - 8.0" W x 12.0" D x 3.9" H
  • Modular Connectivity with all PACKOUT Components
Hide Description
Specs
Product Type:

First Aid Kit

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.