Pros, Join Our TradeMaster Program!
Description
The 2”, 2-1/2”, and 3” ProPEX Expansion Heads are precision engineered to evenly expand Uponor Large Diameter PEX pipe for ProPEX fittings. These heads are compatible with the M18 FORCELOGIC 2"-3" ProPEX Expansion Tool and auto-rotate. Each head is both black oxide coated for durability and weather resistance, and has color coded rings and large size ID markings for easy selection.

Features

  • Compatible with the M18 FORCE LOGIC 2"-3" ProPEX Expansion Tool
  • Black oxide coated for weather and corrosion resistance
  • Color coded rings and large size ID markings for easy selection
Read more
Specs
Type:
Head
Size:
3"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

This item is compatible with the following Milwaukee model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.