1/2" Hammer Drill
Hover image to zoom

1/2" Hammer Drill

Brand:
Milwaukee
SKU:
5376-20
Rating:
(0)
Q&A:
(0)
1/2" Hammer Drill
Hover image to zoom
$160.01 each
Backorder
Backorder
Get it Wed, Apr 10 - Wed, May 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Warranty icon
5 Year (Tool) Warranty
Power Source icon
Corded
RPM icon
2800 RPM
Cord Length icon
8'
Length (Inches) icon
6.9" Length
Voltage icon
120 VAC

Description

The most powerful single-speed hammer drill on the market, with up to 2X more durability. This practical 8-amp, ½” dual-mode Hammer Drill offers power and versatility for a variety of tough jobs, with an impressive 0-2,800 RPMs and 0-48.000 BPMs. Superior engineering, an all-metal gear case and a heavy-duty metal chuck make this twice as durable as the leading competitor while maintaining outstanding performance. The compact 11.5” profile lets you work in tight spaces, and the two modes accommodate drilling in wood, steel and plastic or hammer drilling in concrete. A removable 360° side handle helps you set the depth rod for pre-set hole drilling. Over-molding ensures a surer, more comfortable grip and minimizes vibration and fatigue on the jobsite.

Includes
  • (1) 1/2" Hammer Drill(5376-20)
  • (1) Side Handle
Product Features
  • Powerful 8-amp motor: Delivers 0-2,800 RPM and 0-48,000 BPM for superior performance
  • Compact 11.5" length: Allows for work in tight spaces
  • All-metal gear case: Provides 2X more durability than the leading competitor
  • 2-Mode operation: Hammer Drill and drill-only modes for concrete, wood and metal
  • Heavy-duty metal chuck: Provides superior durability and bit retention
  • Over-mold: Increases grip and reduces vibration
  • 360° Locking side handle with depth gauge: Permits maximum maneuverability and control
Product Specifications
  • Amps: 8
  • Cord Type: 8' Fixed
  • Tool Warranty: 5 Years
  • Power Source: Corded
  • Length: 11-1/2"
  • Weight: 4.9 lbs
  • No Load RPM: 0-2,800
  • Chuck Type: Keyed
  • Trigger Lock: Yes
  • Capacity in Steel: Twist Bit 1/2"
  • Capacity in Wood: Hole Saw 1-1/4"
  • No Load BPM: 48,000
  • Capacity in Concrete: 5/8"
  • Voltage: 120V

Specs

Product Type:

Hammer Drill/Driver

Chuck Size:

1/2"

RPM:

2800

BPM:

48000

Chuck Type:

Keyed

Power Source:

Corded

Cord Length:

8'

Batteries Included:

0

Length (Inches):

6.9"

Metal Capacity - Twist Bit:

1/2"

Wood Capacity - Self-Feed Bit:

1-3/4"

Concrete Capacity:

3/4"

Wood Capacity - Hole Saw:

3-3/4"

Voltage:

120 VAC

Warranty:

5 Year (Tool)

Includes:

Side Handle

Contact

+
Help Face

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:15am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy