Pros, Join Our TradeMaster Program!
Description
The power to drill 1/2" holes in concrete. The versatility to excel at wood and steel applications. This powerful 7.5-amp, ½” Hammer Drill features dual trigger speed control in two ranges, with more power for the toughest applications or more speed and less torque for lighter applications. Use it for drilling in wood with flat boring bits, hole saws, auger bits and Selfeed bits, or in steel with twist bits and in concrete with percussion bits. The removable side handle helps set the depth rod for pre-set hole drilling. The heavy-duty metal gear case withstands daily jobsite use, yet the drill’s lightweight, balanced pistol-grip design reduces fatigue during a long work day.

Features:
  • Powerful 7.5-amp dual-torque motor: Optimized for concrete fastening with overload protection
  • Trigger-speed control in two ranges: 0-1,350 RPM/0-22,000 BPM or 0-2,500 RPM/0-40,000 BPM
  • 2-Mode operation: Drill-only mode for wood, steel and plastic; hammer and rotation setting easily sets concrete screw fasteners and drills small holes for anchors
  • 2-Speed gear box: Select the correct drilling speed for the material and accessory
  • Self-stopping brushes: Protects the motor and increases the life of the tool

Includes:
  • Chuck Key
  • Side Handle
Read more
Specs
Product Type:
Hammer Drill/Driver
RPM:
1350
2500
Chuck Size:
1/2"
BPM:
20000
40000
Chuck Type:
Keyed
Power Source:
Corded
Cord Length:
8'
Batteries Included:
0
Length (Inches):
6.9"
Wood Capacity - Self-Feed Bit:
1-3/4"
Concrete Capacity:
3/4"
Metal Capacity - Twist Bit:
1/2"
Wood Capacity - Hole Saw:
3-3/4"
Voltage:
120 VAC
Warranty:
5 Years (Tool)
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.