Free Shipping on ALL Orders! Today Only!!
Description
Ultra Slabâ„¢ is an innovative under-concrete insulation product, comprised of a highly reflective sheet, sandwiched between two layers of industrial strength polyethylene bubbles and durable clear exterior surfaces. This design protects the reflective surface from corrosive chemicals, and ensures that an airspace is maintained for optimum thermal performance.

Installing Ultra Slab can result in noticeably warmer floors, faster slab response times and reduced BTU consumption of radiant heating systems. Sealing seams with Mitee White Poly Tape ensures a uniform insulator, and vapor barrier.

Features
  • Can easily be installed over rough grade
  • Helps direct radiant heat into the living space
  • Superior bubble strength withstands jobsite traffic
  • Can easily be formed around plumbing, wiring, etc.
  • Methane, radiant, and vapor barrier all-in-one
  • Installation is quick, safe, and easy
Read more
Manuals (1)
Specs
Width:
4 ft.
Length (Feet):
125'
Thickness:
5/16"
Application:
Heating
Radiant Heat
Material:
Polyethylene
Coverage (Sq Ft.):
500
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.