Apply to be a TradeMaster!
HD60 Hot Dawg Natural Gas Power Vented Heater (60,000 BTU)
Hover image to zoom

HD60 Hot Dawg Natural Gas Power Vented Heater (60,000 BTU)

Brand:
Modine
SKU:
HD60AS0111FBAN
Rating:
(3)
Q&A:
(0)
HD60 Hot Dawg Natural Gas Power Vented Heater (60,000 BTU)
Hover image to zoom
$917.75 each
In Stock
In Stock
Get 4 Mon, Mar 27 - Wed, Mar 29
More Available

Lift Gate

This product weighs 84.194 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

BTU Output icon
48000 Max BTUs
Fuel Type icon
Natural Gas
Stages icon
1
BTU Input icon
60000 BTUs
Horse Power icon
1/2 HP

Description

HD60 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 60,000 BTU/hr input
  • Application: 3 to 3-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).

Specs

Type:

Unit Heater

Fuel Type:

Natural Gas

Stages:

1

BTU Input:

60000

BTU Output:

48000

Horse Power:

1/2

Entering Airflow (CFM) @ 70°F:

990

Air Temp. Rise (°F):

45

Max Mounting Height (ft):

12 feet

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy