Apply to be a TradeMaster!
Main product image of HDS45 Hot Dawg Natural Gas Separated Combustion Heater (45,000 BTU)
Magnifying glass
Hover image to zoom

HDS45 Hot Dawg Natural Gas Separated Combustion Heater (45,000 BTU)

Brand:
Modine
SKU:
HDS45AS0111FBAN
Rating:
(3)
Q&A:
(1)
HDS45 Hot Dawg Natural Gas Separated Combustion Heater (45,000 BTU)
Magnifying glass
Hover image to zoom
HDS45AS0111FBAN has been discontinued
Discontinued October 24, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
HDS45 Hot Dawg Natural Gas Separated Combustion Heater (45,000 BTU)
Brand:
Modine
SKU:HDS45AS0111FCAN
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
36000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Stages
1
Product Highlight: BTU Input
45000 BTUs
Product Highlight: Horse Power
1/15 HP

Description

Overview:
  • Tubular Separated Combustion Propeller
  • 45,000 BTU/hr input
  • Application: 2 to 2-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
HOT DAWG SEPARATED COMBUSTION GAS-FIRED UNIT HEATER (MODEL HDS)
  • Hush-puppy quiet operation
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • The separated combustion Hot Dawg draws its combustion air from outside the work space, ensuring the unit always has plenty of fresh, clean air to breathe.
  • The fresh-air supply reduces common concerns about dusty, dirty or humid applications, providing greater durability and reduced maintenance.
  • Drawing combustion air from the outside increases overall heating efficiency.
  • External gas connections.
**Image may not depict actual product.**

Specs

Type:

Unit Heater

Stages:

1

Fuel Type:

Natural Gas

BTU Input:

45000

BTU Output:

36000

Horse Power:

1/15

Entering Airflow (CFM) @ 70°F:

720

Air Temp. Rise (°F):

46°F

Max Mounting Height (ft):

10 feet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

So far I'm liking it!!

Using it to heat a new garage we built!! Quiet and compact!!
Sonny
Marquette Mi.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really Fast Shipping to my house

The price was the lowest that I could find online and the heater came a couple of days later. I was very impressed with the fact they had the product in stock and that shipping was so quick. Many other places had the heater backordered and charged for shipping too. I just had it installed last week and it worked flawlessly. Great Job Supply House.
Jim F
Milford, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for a garage workshop

Installed this heater for a client to use his 2 car garage as a part-time woodworking shop. Separated combustion mandatory for sawdust, paint thinner fumes, etc. Installed in Chicago area where the winters are cold.
Safariphil
Chicago, IL
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Ugh.. new home build. we have a 1000 square foot 3 care garage. High R value insulated garage doors, 2 x 6 insulated walls and dry walled. Will this size do ok? Seems on the small side. Ceiling mounted and professionally installed and vented. Just want to keep the garage around 55 or so. Not using as a workshop. Thank you.

Asked by Roony 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Roony. To be sure, we would need the height of the space. Assuming the space is 10 feet high and the area is about 10,000 cubic feet, your BTU/h requirement would be about 50,000, so this unit would be on the smaller side like you said.

Was this review helpful to you?