Pros, Join Our TradeMaster Program!
Description
The Modine name has become synonymous with quality unit heaters in millions of homes and workshops all across the world. The HDS75 is no exception to this rule, with sound engineering and reliability to last decades on end. Field wiring connections and electrical knockouts allow the HDS75 to be installed nearly anywhere, while it's quiet operation and a natural, neutral coloring allow it to blend in seamlessly in any location.

HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-Puppy Quiet Operation - The HDS75 is incredibly quiet during operation. This allows the heater to be inconspicuous yet effective at all times - it will not distract you from your work.
  • Low Profile Design - The HDS75 has an incredibly low profile design, measuring in at a height of only 18 inches. It can be mounted with a one inch clearance from the ceiling on only two angle brackets, keeping the unit heater out of your way.
  • Stainless Steel Heat Exchanger - The stainless steel heat exchanger has incredible corrosion resistance, high heat transfer and is protected by a full 10 year warranty by Modine.
  • Electric Knockouts - Electric wiring knockouts and field wiring connections on the HDS75 keep installation costs low and save time during both installation and maintenance for your contractor by simplifing all required electrical work.
  • Permanently Lubricated Motor - The motor on the HDS75 has a permanent, long lasting lubricant straight from the factory. This means that the motor never has to be oiled, reducing maintenance costs, general wear and tear, and operational noise.
  • Separated Combustion Venting System - The separated combustion venting system quickly and efficiently brings flue exhaust from the unit heater to the outdoors while providing the unit heater with outdoor air for combustion. This keeps installation related costs as low as possible and preserves indoor air quality for any workspace.
  • Baked Polyester Paint - The HDS75 features a neutral colored baked on polyester paint, providing excellent corrosion resistance and durability while blending in with a wide variety of environments.
Read more
Specs
Type:
Unit Heater
Stages:
1
Fuel Type:
Propane
Heating Capacity (BTU):
60000
BTU Output:
60000
BTU Input:
75000
Horse Power:
1/12
Entering Airflow (CFM) @ 70°F:
1160
Air Temp. Rise (°F):
48
Max Mounting Height (ft):
14 feet
Material:
Stainless Steel Braided
RPM:
1625
Amperage:
1.2
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.