Pros, Join Our TradeMaster Program!
Description
Modine's all new Hot Dawg H2O is the only low-profile residentially-certified hot-water unit heater in North America. Available in two sizes, the Hot Dawg H2O offers a one of a kind heating solution for your garage or basement, as well as commercial, industrial and institutional installations. With side access piping and all moving parts enclosed, the Hot Dawg H2O has the versatility to be mounted vertically or horizontally, and is designed to work wherever you need it.

The Hot Dawg H2O offers the following features:
  • Standard unit with one blower speed
  • No external parts - twin centrifugal blowers keep all moving parts inside the cabinet
  • Can be mounted horizontally or vertically
  • Low profile design
  • Available in hammertone beige
  • Easy, versatile installation
  • Constructed of heavy gauge steel for clean appearance and maximum headroom
  • Includes two mounting brackets with vibration isolators to reduce noise and vibration
  • Finger-proof side-panel inlet air openings
  • Internal coil can handle water pressures up to 150PSI and temperature up to 200° F
  • Made in the USA
Read more
Specs
Type:
Unit Heater
BTU:
40000
Application:
1 To 2 Car Garage
Horse Power:
0.40
Speeds:
1
Voltage:
115v
Frequency:
60 Hz
Amperage:
4.6
Phase:
1
Air Flow Capacity (CFM):
710
RPM:
1625
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.