Pros, Join Our TradeMaster Program!
Description
PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (NG)
Read more
Specs
Type:
Unit Heater
BTU:
150000
BTU Input:
150000
BTU Output:
120000
Horse Power:
1/8
Entering Airflow (CFM) @ 70°F:
2180
Air Temp. Rise (°F):
51°F
Max Mounting Height (ft):
16 feet
Weight (lbs):
168 lbs
Gas Type:
Natural Gas
Application:
Heating
Material:
Aluminized Steel
Voltage:
115v
Hertz:
60
Phase:
1
Efficiency:
80% Thermal Efficiency
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.