Pros, Join Our TradeMaster Program!
Description
Overview:
  • Metal construction with chrome plated or LifeShine Brushed Nickel finishes
  • tub/shower trim w/ slip fit tub spout
  • Twelve (12) individual boxes per master carton
  • Slip fit tub spout connects to 1/2” pipe with bottom 5/32” set screw
  • IPS tub spout connects to 1/2” mips pipe
  • Showerhead limited to 2.5 gpm (9.5 L/min) MAX
  • Features red/blue hot/cold temperature indicators

Features: Created for the rigorous demands of everyday living. Our best-value proposition with optional quick-install supply lines for fast installation and maximum return on investment. We support Cornerstone with our ten-year limited warranty.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • complies with Americans with Disabilities Act (ADA) specifications
  • 10 year limited warranty
Hide Description
Specs
Type:

Trim Kit

Connection Type:

Threaded

Connection Size:

1/2"

Finish:

Chrome Plated

ADA:

Yes

Max Flow (GPM):

2.5

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.