Pros, Join Our TradeMaster Program!
Description
Moen Commercial's line of M–DURA™ heavy–duty products are built to last with vandal–resistant features to help reduce your facility's maintenance costs. Ideal for high–traffic environments that demand reliable performance.
  • AccuSet™ piston technology delivers virtually maintenance–free precise flush volume, with a stainless steel self–cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Advanced handle design for superior strength and substantial leak protection
Read more
Manuals (2)
Specs
Product Type:
Flush Valve
Flushometer
Features:
Manual Operation
Gallons Per Flush:
1.6
Finish:
Chrome Plated Brass
Warranty:
5 Year Limited Warranty
IPS Size:
1"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.