Pros, Join Our TradeMaster Program!
Description
U By Moen Smart Faucet™ In Paterson™ Spot Resist Stainless
The Paterson™ pulldown kitchen faucet brilliantly combines everyday industrial components – such as metal wands and bolt-inspired accents – into one distinctive style. It comes equipped with a secondary, optional spoke-and-wheel handle design to allow homeowners to customize their look.

Specifications:
  • Application: One Hole
  • Spout Height: 17.00"
  • Spout Reach: 8.00"
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Number Of Functions: 4-Function
  • Spray Type: Aerated Stream; Boosted Rinse; Boosted Stream; Powerful Cleaning Rinse
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Voice Activated Kitchen: Compatible With Amazon Alexa & Google Assistant


Features & Benefits:
  • Features four unique methods of control that you can mix and match, independent of the handle position – Voice, App, Hands Free, or Manual
  • Precisely dispense water at desired temperature, up to 120 degrees F, and volume as little as 1 Tbsp. or as much as 15 gallons
  • Fully customizable presets for exact measurements and exact temperatures will make daily tasks a breeze
  • Voice activated capability: Combine specific temperature and specific measurement or mix generic commands with specific commands, for example “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water”
  • Voice activated capability: Create your own personalized presets in the app to facilitate quick delivery of common tasks including combined temperature and measurements, for example “Alexa/Hey Google, tell Moen to fill the baby bottle”
  • Wave sensor positioned at the front of the faucet, starts and stops the water flow with a simple hand movement without touching the faucet
  • Use the app to provide personalized experiences as well as control the faucet directly
  • Interactive iOS/Android application provides usage data, customizable settings, notifications and control of all your Moen Network products
  • Requirements for voice control: Smartphone, Smart speaker, and Wireless Internet
  • Power Boost™ technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock™ quick connect system for easy installation
  • one-handle
  • lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • 5 year warranty on digital components; limited lifetime trim warranty
  • compatible with amazon alexa and google assistant
  • LED temperature indicator
  • DC powered: Includes 6 D Cell Batteries, eliminating the need for a dedicated outlet (optional AC Power available to purchase separately)
Read more
Specs
Application:
Kitchen
Finish:
Stainless
Faucet Holes:
1
Connection Type:
Compression
Connection Size:
3/8"
Flow Rate (GPM):
1.5
Type:
Single Handle
Number of Handles:
1
- Visual:
LED Indicator
Features:
Voice Control
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.